6 pieces in stock at Vaughan, ON as of 1:30 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 1:30 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Length | 4.7 inches (120mm) |
| EAN | 4062856179893 |
| Strong long lasting aluminum tool design |
| Unique design fits onto 1/2" drive impact wrench |
| Easily used to clean over wheel studs, wheel hubs, or battery posts |
| Helps improve proper torque of lug nuts for easy accurate tire balancing |
| Cleans surfaces to ensure proper mating surfaces |
| Knurled end for a firm grip |
| Perfect for commercial trucks, buses, emergency and transits vehicles |
| Always use personal protective equipment |
| Always wear eye protection |
| Do not hold the tool in one area for prolonged periods of time, use caution when cleaning aluminum |
| Designed to operate the tool in a FORWARD (clockwise) setting so that the pad remains secure during operation |
| Operating the tool in REVERSE will cause the abrasive pad to detach |
Product not yet rated.